Shop All Pipettors
Dlab
Piston Pe-Hd Cylinder, 2.5mL, PK100
Mfr # 21R865
Zoro # G4676445
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Color White
- Range 2.5mL
- Material PP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC MATERIALS CO Mini-Stak-a-Cab Combo Corrosive/Flammabl (SC9043)
- PERKIN ELMER Magnesium Pure AS Calibration Standard, (N9300179)
- RESINTECH DI High Capacity Cartridge, 3 x 10 in. (AF-10-4223)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K963)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette Plus, Single, 5-50uL (61TA81)
- COVIDIEN Luer Lock Sterile Syringe, PK100 (SMSO019934)
- Dlab Pipettors