Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Twelve-Channel, 50-300uL, ABS
Mfr # 61TA49
Zoro # G904252762
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduation Range 50-300ul
- Size 50-300ul
- Resolution 5ul
- Capacity 50-300ul
- Includes Inclues Pipette and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dlab
- MFR # 61TA49
- Zoro # G904252762
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 50-300ul |
Details
Graduation Range | 50-300ul |
Resolution | 5ul |
Capacity | 50-300ul |
Includes | Inclues Pipette and Accessories |
Channel | 12 |
Graduation Subdivisions | 5 ul |
Accuracy | 0.7% |
Item | Pipetters |
Sterile/Non-Sterile | Non-Sterile |
Color | Light Gray/blue |
Material | ABS |
Description
Pipetters, Size 50-300ul, 12 Channel, Graduation Range 50-300ul, ABS, Light Gray/blue, Resolution 5ul, Accuracy 0.7 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Clip-on Alarm Timer with Key C (08610-31)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #16 (RST16-S)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- MCKESSON Transfer Pipette, 3 mL Draw Volume, 5000PK (559)
- COLE PARMER Serological Pipettes, Disposable, 1.0ml, Wrapped, 500/PK (248650)
- GLOBE SCIENTIFIC Transfer Pipette, Graduated, Fine Tip, 500/pk, 500PK (147601)
- CELLTREAT CELLTREAT® 25ml Serological Pipet, Individually Wrapped in Bags, Sterile, 200/Case (229025B)
- Dlab Pipettes & Pipettors