Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Twelve-Channel, 5-50uL
Mfr # 61TA48
Zoro # G304252775
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduation Subdivisions 0.5 ul
- Material ABS
- Accuracy 1%
- Size 5-50ul
- Capacity 5-50ul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA48
- Zoro # G304252775
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 5-50ul |
Details
Graduation Subdivisions | 0.5 ul |
Material | ABS |
Accuracy | 1% |
Capacity | 5-50ul |
Channel | 12 |
Resolution | 0.5ul |
Sterile/Non-Sterile | Non-Sterile |
Graduation Range | 5-50ul |
Color | Light Gray/blue |
Item | Pipetters |
Includes | Inclues Pipette and Accessories |
Description
Pipetters, Size 5-50ul, 12 Channel, Graduation Range 5-50ul, ABS, Light Gray/blue, Resolution 0.5ul, Accuracy 1 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX RP Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD-ORP/BNC)
- EAGLE THERMOPLASTICS Disposable Poly Weighing Dishes, Blue, 5 1/2x7/8", 500/pk, 500PK (143502)
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- HUTCHINS MANUFACTURING PAD F/MODEL 2000 HOOK TYPE (HU5013-H)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- GLOBE SCIENTIFIC Transfer Pipette, Graduated, Fine Tip, 500/pk, 500PK (147601)
- SCILOGEX LABORATORY Silicone Adapter for RPI Pipette Filler (248646-SA)
- BIOX 1ML TRANSFER PIPETTE, STERILE, 2000PK (BX30-0135A1-1)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, Fine Tip, 104mm, STERILE, 20/Pack, 25 Packs/Unit, 500PK (134020-S20)
- Dlab Pipettes & Pipettors