Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Twelve-Channel, 0.5-10uL, ABS
Mfr # 61TA47
Zoro # G404252767
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 12
- Size 0.5-10ul
- Resolution 0.1ul
- Graduation Range 0.5-10ul
- Includes Inclues Pipette and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dlab
- MFR # 61TA47
- Zoro # G404252767
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 0.5-10ul |
Details
Channel | 12 |
Resolution | 0.1ul |
Graduation Range | 0.5-10ul |
Includes | Inclues Pipette and Accessories |
Sterile/Non-Sterile | Non-Sterile |
Item | Pipetters |
Graduation Subdivisions | 0.1 ul |
Accuracy | 1.5% |
Material | ABS |
Color | Light Gray/blue |
Capacity | 0.5-10ul |
Description
Pipetters, Size 0.5-10ul, 12 Channel, Graduation Range 0.5-10ul, ABS, Light Gray/blue, Resolution 0.1ul, Accuracy 1.5 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Maxi Polyester Tubing Clamp, 12 Pos, PK6 (F18229-0000)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1880)
- CORNING PYREX Square Glass Media Storage Bottles (1396-250)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- GLOBE SCIENTIFIC Plastic Transfer Pipette, Disposable, 23ml, 30cm, Sterile, Ind Wrap, 100/pk, 100PK (147606-1S)
- MTC BIO MTC Bio Propette LE Single Channel Pipette, 1-5 ml (P5200-5M)
- VISTALAB ali-Q 2 Aliquoting Pipet Controller (163260)
- CELLTREAT CELLTREAT® 50ml Serological Pipet, Individually Wrapped in Bags, Sterile, 100/Case (229030B)
- Dlab Pipettes & Pipettors