Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, Fixed, 500uL
Mfr # 61TA40
Zoro # G104252722
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduation Range 500ul
- Color Light Gray/blue
- Material ABS
- Size 500ul
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dlab
- MFR # 61TA40
- Zoro # G104252722
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 500ul |
Details
Graduation Range | 500ul |
Color | Light Gray/blue |
Item | Pipetters |
Material | ABS |
Sterile/Non-Sterile | Non-Sterile |
Accuracy | 0.3% |
Channel | 1 |
Includes | Inclues Pipette and Accessories |
Resolution | 500ul |
Capacity | 500ul |
Description
Pipetters, Size 500ul, 1 Channel, Graduation Range 500ul, ABS, Light Gray/blue, Resolution 500ul, Accuracy 0.3 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- LABCHEM CHEMICAL NAOH 1.0 NORMAL 500 ML (LC243501)
- UNITED SCIENTIFIC Burette Clamp With Extension Rod, Pvc Co (CLPVC1)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- MTC BIO MTC Bio Halo Pipettor Starter Kit with 6 Place Carousel Stand (H6800-SK)
- GLOBE SCIENTIFIC Pipette, Serological, Globe Glass, Reusable, 25mL, Class A, 0.1 Graduations, White Band, 6PK (8500025)
- CELLTREAT CELLTREAT® 25ml Serological Pipet, Individually Wrapped in Bags, Sterile, 200/Case (229025B)
- GLOBE SCIENTIFIC Transfer Pipette, 1ml Graduated, 3ml, 500/pk, 500PK (147607)
- Dlab Pipettes, Pipette Filters & Controllers