Shop All Pipettors
Dlab
Pipette, Single, Fixed, 500micron
Mfr # 21R782
Zoro # G4662305
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Range 500micron L
- Accuracy 0.3%
- Material Acrylonitrile Butadiene Styrene
- Color Light Gray/Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pipette |
Channel | 1 |
Range | 500micron L |
Accuracy | 0.3% |
Material | Acrylonitrile Butadiene Styrene |
Color | Light Gray/Light Blue |
Shop By | Closeouts |
Description
Pipette, 1 Channel, Acrylonitrile Butadiene Styrene, Light Gray/Light Blue, Accuracy 0.3 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- UNITED SCIENTIFIC Hookes Law Spring Set Of 5 (SPGRS5)
- CHEMGLASS Adapter, Enlarger, 24/40 (CG-1002-31)
- ADVANTECH MANUFACTURING Testing Pan Cover, Brass, 8 In (CB8)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- GLOBE SCIENTIFIC Pipette Stand For Diamond/Pro Pipettes (3310-4)
- Dlab Pipettes & Pipettors