Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, Fixed, 5000uL
Mfr # 61TA43
Zoro # G704252757
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 5000ul
- Capacity 5000ul
- Channel 1
- Includes Inclues Pipette and Accessories
- Accuracy 0.3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA43
- Zoro # G704252757
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 5000ul |
Details
Resolution | 5000ul |
Capacity | 5000ul |
Channel | 1 |
Includes | Inclues Pipette and Accessories |
Accuracy | 0.3% |
Material | ABS |
Graduation Range | 5000ul |
Color | Light Gray/blue |
Item | Pipetters |
Sterile/Non-Sterile | Non-Sterile |
Description
Pipetters, Size 5000ul, 1 Channel, Graduation Range 5000ul, ABS, Light Gray/blue, Resolution 5000ul, Accuracy 0.3 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 600mL, PK6 (5YGZ5)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA1940-A)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- HENKE-JECT Disp Syringe, Luer Lock, 10 mL, PK100 (5100.X00V0)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- GLOBE SCIENTIFIC Pipette, Serological, Globe Glass, Reusable, 25mL, Class A, 0.1 Graduations, White Band, 6PK (8500025)
- NICHIRYO AMERICA Repetitive Dispenser with Syringes (8100)
- MTC BIO MTC Bio Propette LE Single Channel Pipette, 1-5 ml (P5200-5M)
- CRM BY VELAB CRM Serological Pipettes- Volume 25mL, Red, Individually Wrapped, Sterile (CRM-0018PS)
- Dlab Pipettes & Pipettors