Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, Fixed, 25uL
Mfr # 61TA35
Zoro # G404252743
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduation Range 25ul
- Accuracy 0.5%
- Capacity 25ul
- Color Light Gray/blue
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA35
- Zoro # G404252743
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 25ul |
Details
Graduation Range | 25ul |
Item | Pipetters |
Accuracy | 0.5% |
Capacity | 25ul |
Color | Light Gray/blue |
Material | ABS |
Sterile/Non-Sterile | Non-Sterile |
Includes | Inclues Pipette and Accessories |
Channel | 1 |
Resolution | 25ul |
Description
Pipetters, Size 25ul, 1 Channel, Graduation Range 25ul, ABS, Light Gray/blue, Resolution 25ul, Accuracy 0.5 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Inoculatng Needle/Loop, 10uL Rigid, PK1000 (HS81121D)
- LABEXACT Glass Microfiber Filter, 90mm dia., PK100 (LSS-AH9000)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- LAB SAFETY SUPPLY Disposable Beakers, 600mL, PK25 (3UDK3)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, Fine Tip, 104mm, STERILE, 20/Pack, 25 Packs/Unit, 500PK (134020-S20)
- CRM BY VELAB CRM Serological Pipettes- Volume 25mL, Red, Individually Wrapped, Sterile (CRM-0018PS)
- GLOBE SCIENTIFIC Graduated Transfer Pipette, Sterile, 5ML, Ind Wrap, 400/pk, 400PK (147601-1S)
- SCILOGEX LABORATORY Replacement Filter, Non-Sterile, 0.2um (248648NS)
- Dlab Pipettes, Pipette Filters & Controllers