Shop All Pipettors
Dlab
Pipette, Single, Fixed, 250micron
Mfr # 21R781
Zoro # G4683865
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Color Light Gray/Light Blue
- Range 250micron L
- Accuracy 0.4%
- Material Acrylonitrile Butadiene Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pipette |
Channel | 1 |
Color | Light Gray/Light Blue |
Range | 250micron L |
Accuracy | 0.4% |
Material | Acrylonitrile Butadiene Styrene |
Description
Pipette, 1 Channel, Acrylonitrile Butadiene Styrene, Light Gray/Light Blue, Accuracy 0.4 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120667)
- RPI Peptone, Powder, 5kg (P20240-5000.0)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1775)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- Dlab Pipettors