Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, Fixed, 20uL
Mfr # 61TA34
Zoro # G704252733
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray/blue
- Resolution 20ul
- Accuracy 0.6%
- Material ABS
- Includes Inclues Pipette and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA34
- Zoro # G704252733
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 20ul |
Details
Item | Pipetters |
Color | Light Gray/blue |
Resolution | 20ul |
Accuracy | 0.6% |
Material | ABS |
Includes | Inclues Pipette and Accessories |
Sterile/Non-Sterile | Non-Sterile |
Channel | 1 |
Graduation Range | 20ul |
Capacity | 20ul |
Description
Pipetters, Size 20ul, 1 Channel, Graduation Range 20ul, ABS, Light Gray/blue, Resolution 20ul, Accuracy 0.6 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Free Chlorine Indicator Solution, 473 mL (530222)
- LAB SAFETY SUPPLY 1.5mL micro Tubes, Natural color, PK500 (6VMX6)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- SP SCIENCEWARE Safety Shield, 30 In H (H24962-0000)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- GLOBE SCIENTIFIC Transfer Pipette, Graduated, Fine Tip, 500/pk, 500PK (147601)
- MTC BIO MTC Bio Halo Pipettor Starter Kit with 6 Place Carousel Stand (H6800-SK)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, Fine Tip, 104mm, STERILE, 20/Pack, 25 Packs/Unit, 500PK (134020-S20)
- BIOX 1ML TRANSFER PIPETTE, STERILE, 2000PK (BX30-0135A1-1)
- Dlab Pipettes & Pipettors