Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, Fixed, 200uL
Mfr # 61TA38
Zoro # G204252769
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduation Range 200ul
- Color Light Gray/blue
- Channel 1
- Accuracy 0.4%
- Capacity 200ul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dlab
- MFR # 61TA38
- Zoro # G204252769
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 200ul |
Details
Graduation Range | 200ul |
Color | Light Gray/blue |
Channel | 1 |
Accuracy | 0.4% |
Capacity | 200ul |
Item | Pipetters |
Material | ABS |
Resolution | 200ul |
Includes | Inclues Pipette and Accessories |
Sterile/Non-Sterile | Non-Sterile |
Description
Pipetters, Size 200ul, 1 Channel, Graduation Range 200ul, ABS, Light Gray/blue, Resolution 200ul, Accuracy 0.4 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMD PH Test Strip, 4.0 to 7.0 pH, PK100 (EMD 1.09542.0001)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-300ppm, PK50 (480064)
- DENIOS Polyethylene Funnel, Chemically Resistant (K22-0157)
- TOOLTIME Soft Tip Bottle Brush (TO770847)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- BEL-ART Fast-Release Pipette Pump, Green, 10ml (437910)
- CRM BY VELAB CRM Serological Pipettes- Volume 25mL, Red, Individually Wrapped, Sterile (CRM-0018PS)
- BEL-ART Fast-Release Pipette Pump, Red, 25ml (437925)
- BIOX 1ML TRANSFER PIPETTE, STERILE, 2000PK (BX30-0135A1-1)
- Dlab Pipettes & Pipettors