Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, Fixed, 2000uL
Mfr # 61TA42
Zoro # G904252755
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Includes Inclues Pipette and Accessories
- Accuracy 0.3%
- Resolution 2000ul
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA42
- Zoro # G904252755
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 2000ul |
Details
Material | ABS |
Includes | Inclues Pipette and Accessories |
Accuracy | 0.3% |
Resolution | 2000ul |
Sterile/Non-Sterile | Non-Sterile |
Graduation Range | 2000ul |
Color | Light Gray/blue |
Item | Pipetters |
Channel | 1 |
Capacity | 2000ul |
Description
Pipetters, Size 2000ul, 1 Channel, Graduation Range 2000ul, ABS, Light Gray/blue, Resolution 2000ul, Accuracy 0.3 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN White Bath Towel, 30x56", PK12 (7133555)
- DYNALON Dispensing Bottle, 250mL, PK12 (605085-08)
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- MCKESSON Transfer Pipette, 3 mL Draw Volume, 5000PK (559)
- BEL-ART Fast-Release Pipette Pump, Green, 10ml (437910)
- CELLTREAT CELLTREAT® 50ml Serological Pipet, Individually Wrapped in Bags, Sterile, 100/Case (229030B)
- GLOBE SCIENTIFIC Transfer Pipette, 1ml Graduated, 3ml, 500/pk, 500PK (147607)
- Dlab Pipettes & Pipettors