Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, Fixed, 10uL
Mfr # 61TA33
Zoro # G904252731
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inclues Pipette and Accessories
- Capacity 10ul
- Material ABS
- Accuracy 0.8%
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA33
- Zoro # G904252731
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 10ul |
Details
Includes | Inclues Pipette and Accessories |
Capacity | 10ul |
Material | ABS |
Accuracy | 0.8% |
Sterile/Non-Sterile | Non-Sterile |
Item | Pipetters |
Channel | 1 |
Resolution | 10ul |
Graduation Range | 10ul |
Color | Light Gray/blue |
Description
Pipetters, Size 10ul, 1 Channel, Graduation Range 10ul, ABS, Light Gray/blue, Resolution 10ul, Accuracy 0.8 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-209)
- LABELMASTER French Square Bottle, 4 oz. (KG471F)
- GLOBE SCIENTIFIC PCR 8-strip flat caps, PP, natural, no tubes PK (PCR-02FC)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- CRM BY VELAB CRM Serological Pipettes- Volume 25mL, Red, Individually Wrapped, Sterile (CRM-0018PS)
- MCKESSON Transfer Pipette, 3 mL Draw Volume, 5000PK (559)
- GLOBE SCIENTIFIC Plastic Transfer Pipette, Disposable, 23ml, 30cm, Sterile, Ind Wrap, 100/pk, 100PK (147606-1S)
- BEL-ART Fast-Release Pipette Pump, Green, 10ml (437910)
- Dlab Pipettes & Pipettors