Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, Fixed, 100uL
Mfr # 61TA37
Zoro # G604252765
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray/blue
- Accuracy 0.5%
- Channel 1
- Resolution 100ul
- Graduation Range 100ul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA37
- Zoro # G604252765
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 100ul |
Details
Color | Light Gray/blue |
Accuracy | 0.5% |
Channel | 1 |
Resolution | 100ul |
Graduation Range | 100ul |
Item | Pipetters |
Includes | Inclues Pipette and Accessories |
Sterile/Non-Sterile | Non-Sterile |
Capacity | 100ul |
Material | ABS |
Description
Pipetters, Size 100ul, 1 Channel, Graduation Range 100ul, ABS, Light Gray/blue, Resolution 100ul, Accuracy 0.5 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Benchtop pH-mV Meter - 0 to 14 pH Range (860031)
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- THERMCO Hydrometer, API, 0.2 (GW6007X)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 100mmx20mm (229621)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- MTC BIO MTC Bio, Large Bulb Transfer Pipette, Individually Wrapped, 7 ml, 500 Pack (P4114-11)
- CELLTREAT CELLTREAT® 25ml Serological Pipet, Individually Wrapped in Bags, Sterile, 200/Case (229025B)
- SCILOGEX LABORATORY Battery Charger for RPI Pipette Filler (248646-BC)
- CRM BY VELAB CRM Serological Pipettes- Volume 10mL, Orange, Individually Wrapped, Sterile (CRM-0016PS)
- Dlab Pipettes & Pipettors