Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, Fixed, 1000uL
Mfr # 61TA41
Zoro # G104252746
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray/blue
- Includes Inclues Pipette and Accessories
- Graduation Range 1000ul
- Channel 1
- Capacity 1000ul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA41
- Zoro # G104252746
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 1000ul |
Details
Color | Light Gray/blue |
Includes | Inclues Pipette and Accessories |
Graduation Range | 1000ul |
Channel | 1 |
Capacity | 1000ul |
Sterile/Non-Sterile | Non-Sterile |
Item | Pipetters |
Accuracy | 0.3% |
Resolution | 1000ul |
Material | ABS |
Description
Pipetters, Size 1000ul, 1 Channel, Graduation Range 1000ul, ABS, Light Gray/blue, Resolution 1000ul, Accuracy 0.3 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK (65884)
- S & H INDUSTRIES CLOSURE GASKET 3" DIA. FP-65 (AC40228)
- RESINTECH 25 Micron, 4.5 in O.D., Neutralization/Taste Cartridge (AF-20-4210-BB)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- COLE PARMER Serological Pipettes, Disposable, 1.0ml, Wrapped, 500/PK (248650)
- GLOBE SCIENTIFIC Transfer Pipette, Standard, Sterile, 5.0ml, 500/pk, 500PK (147602)
- CELLTREAT CELLTREAT® 50ml Serological Pipet, Individually Wrapped in Bags, Sterile, 100/Case (229030B)
- GLOBE SCIENTIFIC Transfer Pipette, Graduated, Fine Tip, 500/pk, 500PK (147601)
- Dlab Pipettes, Pipette Filters & Controllers