Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, Adjustable, 50-200uL
Mfr # 61TA30
Zoro # G304252768
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50-200ul
- Channel 1
- Material ABS
- Graduation Subdivisions 1 ul
- Includes Inclues Pipette and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA30
- Zoro # G304252768
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 50-200ul |
Details
Capacity | 50-200ul |
Channel | 1 |
Item | Pipetters |
Material | ABS |
Graduation Subdivisions | 1 ul |
Includes | Inclues Pipette and Accessories |
Graduation Range | 50-200ul |
Accuracy | 0.6% |
Sterile/Non-Sterile | Non-Sterile |
Color | Light Gray/blue |
Resolution | 1ul |
Description
Pipetters, Size 50-200ul, 1 Channel, Graduation Range 50-200ul, ABS, Light Gray/blue, Resolution 1ul, Accuracy 0.6 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TP)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 50mL, PK12 (5YGY9)
- UNITED SCIENTIFIC Media/Storage Bottle, 5000 mL (BM5000)
- LOVIBOND Copper Reagent PP, 10 ml (530300)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- SCILOGEX LABORATORY Battery Charger for RPI Pipette Filler (248646-BC)
- GLOBE SCIENTIFIC Small Volume Transfer Pipettes, Sterile, Ind Wrap, 500/pk, 500PK (147603-1S)
- NICHIRYO AMERICA Repetitive Dispenser with Syringes (8100)
- BIOX 1ML TRANSFER PIPETTE, STERILE, 2000PK (BX30-0135A1-1)
- Dlab Pipettes & Pipettors