Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, Adjustable, 5-50uL
Mfr # 61TA27
Zoro # G804252718
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color Light Gray/blue
- Channel 1
- Capacity 5-50ul
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dlab
- MFR # 61TA27
- Zoro # G804252718
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 5-50ul |
Details
Material | ABS |
Color | Light Gray/blue |
Channel | 1 |
Item | Pipetters |
Capacity | 5-50ul |
Sterile/Non-Sterile | Non-Sterile |
Includes | Inclues Pipette and Accessories |
Accuracy | 0.6% |
Resolution | 0.5ul |
Graduation Subdivisions | 0.5 ul |
Graduation Range | 5-50ul |
Description
Pipetters, Size 5-50ul, 1 Channel, Graduation Range 5-50ul, ABS, Light Gray/blue, Resolution 0.5ul, Accuracy 0.6 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stirring Bar, White, Micro, 2 x 7mm Size (303485)
- UNITED SCIENTIFIC Beakers, Low Form, Heavy Duty, 2000Ml (BG1003-2000)
- BEL-ART Safety Wash Bottles, Deionized Water, 4/PK (249152)
- SP SCIENCEWARE Bottle, Dispensing, 60mL, PK12 (F11637-0002)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- GLOBE SCIENTIFIC Transfer Pipette, Large Aperture, 9.3ml, 500/pk, 500PK (147616)
- MTC BIO MTC Bio, Large Bulb Transfer Pipette, Individually Wrapped, 7 ml, 500 Pack (P4114-11)
- BIOX 1ML TRANSFER PIPETTE, STERILE, 2000PK (BX30-0135A1-1)
- GLOBE SCIENTIFIC Plastic Transfer Pipette, Disposable, 23ml, 30cm, Sterile, Ind Wrap, 100/pk, 100PK (147606-1S)
- BEL-ART Fast-Release Pipette Pump, Green, 10ml (437910)
- Dlab Pipettes & Pipettors