Shop All Pipettors
Dlab
Pipette, Single, Adjustable, 5-50Mu
Mfr # 21R766
Zoro # G4657807
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Accuracy 50M micron 0.60%, 5M micron 2.00%, 25M micron 0.90%
- Material Acrylonitrile Butadiene Styrene
- Color Light Gray/Light Blue
- Range 5-50micron L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pipette |
Channel | 1 |
Accuracy | 50M micron 0.60%, 5M micron 2.00%, 25M micron 0.90% |
Material | Acrylonitrile Butadiene Styrene |
Color | Light Gray/Light Blue |
Range | 5-50micron L |
Description
Pipette, 1 Channel, Acrylonitrile Butadiene Styrene, Light Gray/Light Blue, Accuracy 50M micron 0.60 Percent, 5M micron 2.00 Percent, 25M micron 0.90 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- WIRTHCO ENGINEERING Funnel King® Red Safety Polyethylene 6 Quart Funnel - 32005 (32005)
- AQUAPHOENIX SCIENTIFIC Potassium Iodide, 50 Percent, 60 mL (PI1450-B)
- AMSCOPE 1X C-mount Camera Lens for Zeiss Primo Microscopes (AD-C10-ZS)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- DLAB Micropipette Plus, Single, 5-50uL (61TA81)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- GLOBE SCIENTIFIC Transfer Pipette, 1.3mL, 51mm L, PK500 (134010)
- Dlab Pipettes & Pipettors