Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, Adjustable, 20-200uL
Mfr # 61TA29
Zoro # G704252764
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 1ul
- Color Light Gray/blue
- Accuracy 0.6%
- Capacity 20-200ul
- Graduation Subdivisions 1 ul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA29
- Zoro # G704252764
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 20-200ul |
Details
Resolution | 1ul |
Color | Light Gray/blue |
Accuracy | 0.6% |
Capacity | 20-200ul |
Graduation Subdivisions | 1 ul |
Item | Pipetters |
Material | ABS |
Graduation Range | 20-200ul |
Includes | Inclues Pipette and Accessories |
Channel | 1 |
Sterile/Non-Sterile | Non-Sterile |
Description
Pipetters, Size 20-200ul, 1 Channel, Graduation Range 20-200ul, ABS, Light Gray/blue, Resolution 1ul, Accuracy 0.6 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK50 (MSB10-50)
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade B, PK6 (6CDP1)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- LOVIBOND CyA Test Tablets (511370BT)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- VISTALAB ali-Q 2 Aliquoting Pipet Controller (163260)
- GLOBE SCIENTIFIC Small Volume Transfer Pipettes, Sterile, Ind Wrap, 500/pk, 500PK (147603-1S)
- FREY SCIENTIFIC Graduated Transfer Pipette - 3 mL - Pack of 500, 500PK (1085-33)
- SCILOGEX LABORATORY Battery Charger for RPI Pipette Filler (248646-BC)
- Dlab Pipettes, Pipette Filters & Controllers