Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, Adjustable, 10-100uL
Mfr # 61TA28
Zoro # G204252721
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduation Subdivisions 1 ul
- Capacity 10-100ul
- Sterile/Non-Sterile Non-Sterile
- Size 10-100ul
- Includes Inclues Pipette and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA28
- Zoro # G204252721
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 10-100ul |
Details
Graduation Subdivisions | 1 ul |
Capacity | 10-100ul |
Sterile/Non-Sterile | Non-Sterile |
Includes | Inclues Pipette and Accessories |
Channel | 1 |
Material | ABS |
Resolution | 1ul |
Item | Pipetters |
Color | Light Gray/blue |
Accuracy | 0.8% |
Graduation Range | 10-100ul |
Description
Pipetters, Size 10-100ul, 1 Channel, Graduation Range 10-100ul, ABS, Light Gray/blue, Resolution 1ul, Accuracy 0.8 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT LilPet Fixed Volume Pipettor, 10ul (LIL-10)
- GLOBE SCIENTIFIC Funnel, 55mm, Ps, PK100 (8301)
- ADVANTECH Sieve, #18, B/S, 8 In, Half Ht (18BS8H)
- RPI Methanol, 5 Gal (400032)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- SCILOGEX LABORATORY Pipette Filler, Mini (248649)
- VISTALAB ali-Q 2 Aliquoting Pipet Controller (163260)
- GLOBE SCIENTIFIC Small Volume Transfer Pipettes, Sterile, Ind Wrap, 500/pk, 500PK (147603-1S)
- BOEKEL SCIENTIFIC Pipet Sterilizing Can, Square, 2x2x6 (1366)
- Dlab Pipettes, Pipette Filters & Controllers