Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, Adjustable, 0.1-2.5uL
Mfr # 61TA25
Zoro # G804252787
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Graduation Range 0.1-2.5ul
- Material ABS
- Accuracy 2.5%
- Color Light Gray/blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA25
- Zoro # G804252787
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 0.1-2.5ul |
Details
Sterile/Non-Sterile | Non-Sterile |
Graduation Range | 0.1-2.5ul |
Material | ABS |
Item | Pipetters |
Accuracy | 2.5% |
Color | Light Gray/blue |
Channel | 1 |
Capacity | 0.1-2.5ul |
Resolution | 0.05ul |
Graduation Subdivisions | 0.05 ul |
Includes | Inclues Pipette and Accessories |
Description
Pipetters, Size 0.1-2.5ul, 1 Channel, Graduation Range 0.1-2.5ul, ABS, Light Gray/blue, Resolution 0.05ul, Accuracy 2.5 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Fiber Optic Light Microscope Illuminator 150W Ring Double & Single Gooseneck Lights (HL250-BOYS)
- AMSCOPE 100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes (MB100)
- PARKER Stopcock, Compression, 1/4", PFA (MV-14-003)
- GLOBE SCIENTIFIC Freeze Box, 16 Place, Cardboard, PK48 (3099)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- GLOBE SCIENTIFIC Transfer Pipette, 1ml Graduated, 3ml, 500/pk, 500PK (147607)
- SPER SCIENTIFIC Red Silicone Safety Pipet Filler (470113)
- BEL-ART Fast-Release Pipette Pump, Red, 25ml (437925)
- GLOBE SCIENTIFIC Transfer Pipette, Standard, Sterile, 5.0ml, 500/pk, 500PK (147602)
- Dlab Pipettes, Pipette Filters & Controllers