Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, 1000-5000uL
Mfr # 61TA32
Zoro # G504252780
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Capacity 1000-5000ul
- Channel 1
- Accuracy 0.5%
- Size 1000-5000ul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dlab
- MFR # 61TA32
- Zoro # G504252780
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 1000-5000ul |
Details
Material | ABS |
Capacity | 1000-5000ul |
Channel | 1 |
Accuracy | 0.5% |
Color | Light Gray/blue |
Graduation Subdivisions | 50 ul |
Includes | Inclues Pipette and Accessories |
Sterile/Non-Sterile | Non-Sterile |
Resolution | 50ul |
Item | Pipetters |
Graduation Range | 1000-5000ul |
Description
Pipetters, Size 1000-5000ul, 1 Channel, Graduation Range 1000-5000ul, ABS, Light Gray/blue, Resolution 50ul, Accuracy 0.5 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3TZ-54S)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- GLOBE SCIENTIFIC Graduated Transfer Pipette, Sterile, 5ML, Ind Wrap, 400/pk, 400PK (147601-1S)
- GLOBE SCIENTIFIC Transfer Pipette, Graduated, Fine Tip, 500/pk, 500PK (147601)
- CRM BY VELAB CRM Serological Pipettes- Volume 25mL, Red, Individually Wrapped, Sterile (CRM-0018PS)
- SCILOGEX LABORATORY Silicone Adapter for RPI Pipette Filler (248646-SA)
- Dlab Pipettes, Pipette Filters & Controllers