Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Single, 100-1000uL, ABS
Mfr # 61TA31
Zoro # G204252776
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduation Subdivisions 5 ul
- Channel 1
- Material ABS
- Includes Inclues Pipette and Accessories
- Accuracy 0.6%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA31
- Zoro # G204252776
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 100-1000ul |
Details
Graduation Subdivisions | 5 ul |
Item | Pipetters |
Channel | 1 |
Material | ABS |
Includes | Inclues Pipette and Accessories |
Accuracy | 0.6% |
Capacity | 100-1000ul |
Graduation Range | 100-1000ul |
Color | Light Gray/blue |
Resolution | 5ul |
Sterile/Non-Sterile | Non-Sterile |
Description
Pipetters, Size 100-1000ul, 1 Channel, Graduation Range 100-1000ul, ABS, Light Gray/blue, Resolution 5ul, Accuracy 0.6 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09035-52)
- YSI pH Kit for Multi-Probe System (5564)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (152143)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H023)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- MCKESSON Transfer Pipette, 3 mL Draw Volume, 5000PK (559)
- SCILOGEX LABORATORY Pipette Filler, Mini (248649)
- MTC BIO MTC Bio Propette LE Single Channel Pipette, 1-5 ml (P5200-5M)
- CELLTREAT CELLTREAT® 50ml Serological Pipet, Individually Wrapped in Bags, Sterile, 100/Case (229030B)
- GLOBE SCIENTIFIC Transfer Pipette, 3 ml Graduated, Non-Sterile, 7 ml, 500/pk, 500PK (147612)
- Dlab Pipettes & Pipettors