Shop All Pipette Tips & Accessories
Dlab
Pipette Lithium Battery
Mfr # 21R852
Zoro # G4696377
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Shop By Closeouts
- Accessory Type Pipette Lithium Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dlab
- MFR # 21R852
- Zoro # G4696377
- Country of Origin China
- Category Pipette Tips & Accessories
Details
Item | Pipette Lithium Battery |
Color | Blue |
Shop By | Closeouts |
Accessory Type | Pipette Lithium Battery |
Description
Pipette Lithium Battery, Color Blue
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Poly Drum Sampler, 250mL, PK24 (5670C)
- AQUAPHOENIX SCIENTIFIC Barium Chloride, 20 Percent, 60 mL (BC2013-B)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- EPPENDORF Pipetter Tips, 0.1 to 10uL, PK1000 (022492004)
- LAB SAFETY SUPPLY Pipetter Tips, 10mL, PK100 (21R698)
- HEATHROW SCIENTIFIC Reagent Reservoir, 25mL, Sterile, PK200 (120640)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 10µL (229042)
- MTC BIO MTC Bio Reservoir For Multi Channel Pipettes, 100 ml, Sterile, 5 Per Bag, 200 Pack (P8100-5S)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- Dlab Pipettes & Pipettors