Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Eight-Channel, 5-50uL
Mfr # 61TA45
Zoro # G604252734
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.5ul
- Includes Inclues Pipette and Accessories
- Color Light Gray/blue
- Channel 8
- Size 5-50ul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 61TA45
- Zoro # G604252734
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 5-50ul |
Details
Resolution | 0.5ul |
Includes | Inclues Pipette and Accessories |
Color | Light Gray/blue |
Item | Pipetters |
Channel | 8 |
Graduation Range | 5-50ul |
Material | ABS |
Sterile/Non-Sterile | Non-Sterile |
Graduation Subdivisions | 0.5 ul |
Accuracy | 1% |
Capacity | 5-50ul |
Description
Pipetters, Size 5-50ul, 8 Channel, Graduation Range 5-50ul, ABS, Light Gray/blue, Resolution 0.5ul, Accuracy 1 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Shaft (A743)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- FORTUNA Reusable Glass Syringe, Glass Luer, 5 mL (7.102-33)
- DLAB Bot Top Dspnsr, 50 mL (61TA19)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- GLOBE SCIENTIFIC Small Volume Transfer Pipettes, Sterile, Ind Wrap, 500/pk, 500PK (147603-1S)
- GLOBE SCIENTIFIC Transfer Pipette, 3 ml Graduated, Non-Sterile, 7 ml, 500/pk, 500PK (147612)
- FREY SCIENTIFIC Graduated Transfer Pipette - 3 mL - Pack of 500, 500PK (1085-33)
- SCILOGEX LABORATORY Pipette Filler, Mini (248649)
- Dlab Pipettes, Pipette Filters & Controllers