Shop All Pipettors
Dlab
Pipette, Eight-Channel, 5-50uL
Mfr # 21R787
Zoro # G4688713
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 8
- Material Acrylonitrile Butadiene Styrene
- Accuracy 50 1.00 %,25 1.50 %,5 3.00 %
- Range 5-50micron L
- Color Light Gray/Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pipette |
Channel | 8 |
Material | Acrylonitrile Butadiene Styrene |
Accuracy | 50 1.00 %,25 1.50 %,5 3.00 % |
Range | 5-50micron L |
Color | Light Gray/Light Blue |
Shop By | Closeouts |
Description
Pipette, 8 Channel, Acrylonitrile Butadiene Styrene, Light Gray/Light Blue, Accuracy 50 1.00 Percent,25 1.50 Percent,5 3.00 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR (S222CD)
- UNITED Pipette, Sterile, 1mL, 0.25mL, LDPE, PK500 (P31202)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68, 4L (3TWH3)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- CELLTREAT Polyprop Plasteur(R) Pipet, Bulk Packed in Lck Box, Non-sterile, 5.75" (229274)
- Dlab Pipettors