Shop All Pipettes, Pipette Filters & Controllers
Dlab
Pipette, Eight-Channel, 0.5-10uL, ABS
Mfr # 61TA44
Zoro # G804252732
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Channel 8
- Color Light Gray/blue
- Size 0.5-10ul
- Capacity 0.5-10ul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dlab
- MFR # 61TA44
- Zoro # G804252732
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Dimensions
Size | 0.5-10ul |
Details
Sterile/Non-Sterile | Non-Sterile |
Channel | 8 |
Color | Light Gray/blue |
Capacity | 0.5-10ul |
Resolution | 0.1ul |
Graduation Subdivisions | 0.1 ul |
Item | Pipetters |
Accuracy | 1.5% |
Graduation Range | 0.5-10ul |
Material | ABS |
Includes | Inclues Pipette and Accessories |
Description
Pipetters, Size 0.5-10ul, 8 Channel, Graduation Range 0.5-10ul, ABS, Light Gray/blue, Resolution 0.1ul, Accuracy 1.5 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- SCILOGEX LABORATORY Silicone Adapter for RPI Pipette Filler (248646-SA)
- GLOBE SCIENTIFIC Transfer Pipette, Standard, Sterile, 5.0ml, 500/pk, 500PK (147602)
- GLOBE SCIENTIFIC Pipette, Serological, Globe Glass, Reusable, 25mL, Class A, 0.1 Graduations, White Band, 6PK (8500025)
- SCILOGEX LABORATORY Pipette Filler, Mini (248649)
- Dlab Pipettes, Pipette Filters & Controllers