Shop All Pipettors
Dlab
Pipette Controller, Blue, 0.1 to 100mL
Mfr # 61TC07
Zoro # G504267654
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1-100ml
- Capacity 0.1-100ml
- Channel 1
- Sterile/Non-Sterile Non-Sterile
- Includes Inclues Pipette and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 0.1-100ml |
Details
Item | Pipetters |
Capacity | 0.1-100ml |
Channel | 1 |
Sterile/Non-Sterile | Non-Sterile |
Includes | Inclues Pipette and Accessories |
Graduation Range | 0.1-100ml |
Resolution | 0.1ml |
Color | White/light Blue |
Material | ABS, Polypropylene |
Description
Pipetters, Size 0.1-100ml, 1 Channel, Graduation Range 0.1-100ml, ABS, Polypropylene, White/light Blue, Resolution 0.1ml, Non-Sterile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- ROBINAIR Coolant Test Strips, 3 Way (75234)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 25mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300025)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- LAB SAFETY SUPPLY Disposable Dropper, 2mL, PK1000 (21F222)
- Dlab Pipettes & Pipettors