Shop All Pipette Holders
Dlab
Pipet Stand, Round, For MicroPette Plus
Mfr # 61TA24
Zoro # G404397741
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Benchtop
- Length 6 3/10 in
- Holds 6 Pipettes
- Color Gray/White
- For Use With Pipettes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dlab
- MFR # 61TA24
- Zoro # G404397741
- Country of Origin China
- Category Pipette Holders
Dimensions
Length | 6 3/10 in |
Dia. | 6.3 in |
Height | 11 4/5 in |
Width | 6 3/10 in |
Overall Diameter | 6.3 in |
Compartment Length | 1 5/8 in |
Overall Height | 12 5/8 in |
Compartment Width | 7/8 in |
Details
Item | Pipette Stand |
Type | Benchtop |
Holds | 6 Pipettes |
Color | Gray/White |
For Use With | Pipettes |
Number of Compartments | 6 |
Product Type | Pipette Stand |
Material | ABS Plastic |
Number of Slots | 6 |
Product Holds | (6) Pipettes |
Number of Items Held | 6 |
Compatible Product Type | Pipettes |
Autoclavable | No |
Description
Pipet Stand,Round,For MicroPette Plus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Electrode Cleaning Solution, 1 Pt (00653-06)
- RUBBERMAID Ball 6PK 12GAL WM Jar (68100)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 28/15 JOINT, #15 O-RING (CC2815)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Blue (HS120026)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- TUCKMAR Pipet Box Organizer, 4 Capacity, Vertical for 16 1/2" (145620)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- Dlab Pipette Holders