Shop All Pipette Holders
Dlab
Pipet Stand, Linear, Holds 6 Pipettes
Mfr # 61TA23
Zoro # G404397727
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Benchtop
- Length 11 17/50 in
- Holds 6 Pipettes
- Number of Compartments 1
- Height 10 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dlab
- MFR # 61TA23
- Zoro # G404397727
- Country of Origin China
- Category Pipette Holders
Dimensions
Length | 11 17/50 in |
Height | 10 4/5 in |
Width | 5 33/50 in |
Compartment Size | 4.5 in |
Overall Width | 5 1/2 in |
Compartment Width | 3/8 in |
Overall Height | 11 3/4 in |
Overall Length | 11 3/8 in |
Compartment Length | 9 7/8 in |
Details
Item | Pipette Stand |
Type | Benchtop |
Holds | 6 Pipettes |
Number of Compartments | 1 |
Material | ABS Plastic |
Number of Slots | 6 |
Color | Gray/White |
Product Type | Pipette Stand |
For Use With | Pipettes |
Compatible Product Type | Pipettes |
Autoclavable | No |
Number of Items Held | 6 |
Product Holds | (6) Pipettes |
Description
Pipet Stand,Linear,Holds 6 Pipettes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Exstik II TDS/Conductivity/Salinity Pen (EC400)
- ZORO SELECT Vial with Cap, 185mL, PK10 (VIAL-50C-10)
- AMERICAN METALCRAFT 16 in High Heat Rubber Spatula (PHBS16)
- PERKIN ELMER Multi-Element, Co-Cr-Cu-Mn-Ni Lumina Hol (N3050214)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Blue (HS120026)
- TUCKMAR Pipet Box Organizer, 4 Capacity, Vertical for 16 1/2" (145620)
- Dlab Pipette Holders