Shop All Pipettors
Dlab
Micropipette, Single, Fixed, 5uL
Mfr # 21R803
Zoro # G4671466
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Color Light Gray/Dark Blue
- Range 5micron L
- Accuracy 1.3%
- Material Acrylonitrile Butadiene Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Micropipette |
Channel | 1 |
Color | Light Gray/Dark Blue |
Range | 5micron L |
Accuracy | 1.3% |
Material | Acrylonitrile Butadiene Styrene |
Description
Micropipette, 1 Channel, Acrylonitrile Butadiene Styrene, Light Gray/Dark Blue, Accuracy 1.3 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Microscope Slide, White, Ground, PK72 (20F862)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light, 18MP Camera (SM-4TZ-144A-18M3)
- TRICORBRAUN 2 Oz Glass Jar, Round, Flint, 53-400 Gpi Finish Straight Sided (011507)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- DLAB Micropipette Plus, Single, 5-50uL (61TA81)
- DLAB Micropipette Plus, Single, 50-200uL (21R827)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 140mm L, PK100 (138002-100)
- Dlab Pipettors