Shop All Pipettors
Dlab
Micropipette, Single, Fixed, 5000uL
Mfr # 61TA71
Zoro # G304267618
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5000ul
- Capacity 5000ul
- Channel 1
- Sterile/Non-Sterile Non-Sterile
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 5000ul |
Details
Item | Pipetters |
Capacity | 5000ul |
Channel | 1 |
Sterile/Non-Sterile | Non-Sterile |
Material | ABS |
Accuracy | 0.3% |
Color | White/light Gray |
Graduation Range | 5000ul |
Resolution | 5000ul |
Includes | Inclues Pipette and Accessories |
Description
Pipetters, Size 5000ul, 1 Channel, Graduation Range 5000ul, ABS, White/light Gray, Resolution 5000ul, Accuracy 0.3 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- CIDEHOL CiDehol Non-Sterile 70 Percent Isop, PK4 (8401)
- LOVIBOND Ferroin Indicator (R-5003-2)
- AMSCOPE Simple Stain Kit of Three Chemicals for Preparing Microscope Slides (SK-3E)
- DLAB Micropipette Plus, Single, 5-50uL (61TA81)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- CELLTREAT Pipette, Yellow, Class A, 27 cm L, PK800 (229201)
- Dlab Pipettors