Shop All Pipettors
Dlab
Micropipette, Single, Fixed, 20uL
Mfr # 61TA62
Zoro # G204267640
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20ul
- Capacity 20ul
- Channel 1
- Sterile/Non-Sterile Non-Sterile
- Graduation Range 20ul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 20ul |
Details
Item | Pipetters |
Capacity | 20ul |
Channel | 1 |
Sterile/Non-Sterile | Non-Sterile |
Graduation Range | 20ul |
Accuracy | 0.6% |
Includes | Inclues Pipette and Accessories |
Resolution | 20ul |
Color | White/light Gray |
Material | ABS |
Description
Pipetters, Size 20ul, 1 Channel, Graduation Range 20ul, ABS, White/light Gray, Resolution 20ul, Accuracy 0.6 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Specimen Container, Sterile, Pk280 (32V490)
- RPI Albumin, Bovine Fraction V, 250 G (A30075-250.0)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Micropipette Plus, Single, 50-200uL (21R827)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- Dlab Pipettors