Shop All Pipettors
Dlab
Micropipette, Single, Fixed, 2000uL
Mfr # 21R813
Zoro # G4649486
original price:
$62.45
44% off
new price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Range 2000micron L
- Accuracy 0.3%
- Material Acrylonitrile Butadiene Styrene
- Color Light Gray/Dark Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Micropipette |
Channel | 1 |
Range | 2000micron L |
Accuracy | 0.3% |
Material | Acrylonitrile Butadiene Styrene |
Color | Light Gray/Dark Blue |
Shop By | Closeouts |
Description
Micropipette, 1 Channel, Acrylonitrile Butadiene Styrene, Light Gray/Dark Blue, Accuracy 0.3 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Filter Paper, 12.5cm, PK100 (1004-125)
- OHAUS Conductivity Meter (ST20C-C)
- RESINTECH Lab Water Cartridge Kit, Tap Water Feed (VPK-3805)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- UNITED Pipette, Pasteur, 1mL, 0.25mL, LDPE, PK500 (P31201)
- Dlab Pipettes & Pipettors