Shop All Pipettors
Dlab
Micropipette, Single, Fixed, 10uL
Mfr # 21R804
Zoro # G4652137
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Accuracy 0.8%
- Material Acrylonitrile Butadiene Styrene
- Range 10micron L
- Color Light Gray/Dark Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Micropipette |
Channel | 1 |
Accuracy | 0.8% |
Material | Acrylonitrile Butadiene Styrene |
Range | 10micron L |
Color | Light Gray/Dark Blue |
Description
Micropipette, 1 Channel, Acrylonitrile Butadiene Styrene, Light Gray/Dark Blue, Accuracy 0.8 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 16 in., Red (B-100)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- CORNING PYREX Drying Dish, Approx. Capacity 3500 (3175-10)
- OHAUS Conductivity Meter, 30 Data Sets (ST300C-B)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- DLAB Micropipette Plus, Single, 50-200uL (21R827)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1780)
- Dlab Pipettors