Shop All Pipettors
This Product is Discontinued
Dlab
Micropipette, Single, 100-1000uL (Discontinued)
Mfr # 21R799
Zoro # G4702722
Free Shipping & Returns
This Product is Discontinued
Key Features
- Channel 1
- Accuracy 1000M micron 0.60%, 500M micron 0.70%, 100M micron 2.00%
- Color Light Gray/Dark Blue
- Material Acrylonitrile Butadiene Styrene
- Range 100-1000micron L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Micropipette |
Channel | 1 |
Accuracy | 1000M micron 0.60%, 500M micron 0.70%, 100M micron 2.00% |
Color | Light Gray/Dark Blue |
Material | Acrylonitrile Butadiene Styrene |
Range | 100-1000micron L |
Description
Micropipette, 1 Channel, Acrylonitrile Butadiene Styrene, Light Gray/Dark Blue, Accuracy 1000M micron 0.60 Percent, 500M micron 0.70 Percent, 100M micron 2.00 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.