Shop All Pipettors
Dlab
Micropipette Plus, Single, Fixed 50uL
Mfr # 21R835
Zoro # G4671791
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Color Light Gray/Purple
- Accuracy 0.5%
- Material polycarbonate
- Range 50micron L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Micropipette Plus |
Channel | 1 |
Color | Light Gray/Purple |
Accuracy | 0.5% |
Material | polycarbonate |
Range | 50micron L |
Shop By | Closeouts |
Description
Micropipette Plus, 1 Channel, Polycarbonate, Light Gray/Purple, Accuracy 0.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tuning Fork, 128 Hz. (TFK128)
- LABCHEM CHEM PHNLPHTHLN INDCTR SLTN (LC182201)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-240)
- DIGI-SENSE Traceable Flip-Stick Thermometer with Ca (98767-40)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- UNITED SCIENTIFIC Transfer PiPETtes, Disposable, PE, PK100 (F1016-9-PK/100)
- Dlab Pipettors