Shop All Pipettors
Dlab
Micropipette Plus, Single, Fixed 25uL
Mfr # 21R834
Zoro # G4651561
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Range 25micron L
- Material polycarbonate
- Accuracy 0.5%
- Color Light Gray/Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Micropipette Plus |
Channel | 1 |
Range | 25micron L |
Material | polycarbonate |
Accuracy | 0.5% |
Color | Light Gray/Purple |
Shop By | Closeouts |
Description
Micropipette Plus, 1 Channel, Polycarbonate, Light Gray/Purple, Accuracy 0.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- SYNTHWARE FILTER FUNNEL, BUCHNER, 60mL, 40mm, MEDIUM (F604060M)
- BEL-ART Bel-Art Bench-Top Biohazard Bags:0.018mm Thick, 0.43 Gal, Red PE, 1000/PK (F13166-0001)
- DLAB Micropipette Plus, Single, 5-50uL (61TA81)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 150mm, PK5000 (137010)
- Dlab Pipettors