Shop All Pipettors
Dlab
Micropipette Plus, Single, Fixed 250uL
Mfr # 61TA94
Zoro # G404267624
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 250ul
- Capacity 250ul
- Channel 1
- Sterile/Non-Sterile Non-Sterile
- Accuracy 0.4%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 250ul |
Details
Item | Pipetters |
Capacity | 250ul |
Channel | 1 |
Sterile/Non-Sterile | Non-Sterile |
Accuracy | 0.4% |
Resolution | 250ul |
Material | Polycarbonate |
Includes | Inclues Pipette and Accessories |
Graduation Range | 250ul |
Color | White/light Blue |
Description
Pipetters, Size 250ul, 1 Channel, Graduation Range 250ul, Polycarbonate, White/light Blue, Resolution 250ul, Accuracy 0.4 Percent, Non-Sterile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, Poly, PK6 (23X907)
- LAB LAB:LAB Mat (LABMAT)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- DLAB Micropipette Plus, Single, 5-50uL (61TA81)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- DLAB Micropipette Plus, Single, 50-200uL (21R827)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 5mL, PK12 (5PTE5)
- Dlab Pipettors