Shop All Pipettors
Dlab
Micropipette Plus, Single, Fixed 20uL
Mfr # 21R833
Zoro # G4673636
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Channel 1
- Range 20micron L
- Color Light Gray/Purple
- Accuracy 0.6%
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Micropipette Plus |
Channel | 1 |
Range | 20micron L |
Color | Light Gray/Purple |
Accuracy | 0.6% |
Material | polycarbonate |
Shop By | Closeouts |
Description
Micropipette Plus, 1 Channel, Polycarbonate, Light Gray/Purple, Accuracy 0.6 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-6ppm, PK30 (481126)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 500mL (229797)
- SENSOREX Cmbntn RP Electrde Hevy Dty (S8000CD-ORP)
- GLOBE SCIENTIFIC Mini Cooler, -20°C, 32-Place (454023GC)
- DLAB Micropipette Plus, Single, 50-200uL (21R827)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- DLAB Micropipette Plus, Single, 5-50uL (61TA81)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- HEATHROW SCIENTIFIC Pipette, Blue, 100-1000uL (HS120104)
- Dlab Pipettors