Shop All Pipettors
Dlab
Micropipette Plus, Single, Fixed 100uL
Mfr # 61TA92
Zoro # G404267617
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 100ul
- Capacity 100ul
- Channel 1
- Sterile/Non-Sterile Non-Sterile
- Resolution 100ul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 100ul |
Details
Item | Pipetters |
Capacity | 100ul |
Channel | 1 |
Sterile/Non-Sterile | Non-Sterile |
Resolution | 100ul |
Graduation Range | 100ul |
Color | White/light Blue |
Accuracy | 0.5% |
Material | Polycarbonate |
Includes | Inclues Pipette and Accessories |
Description
Pipetters, Size 100ul, 1 Channel, Graduation Range 100ul, Polycarbonate, White/light Blue, Resolution 100ul, Accuracy 0.5 Percent, Non-Sterile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09035-52)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01950)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- HEATHROW SCIENTIFIC Pour Boat, Medium, Anti-Static, Wht, PK500 (HS120226)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- DLAB Micropipette Plus, Single, 5-50uL (61TA81)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTE7)
- Dlab Pipettes & Pipettors