Shop All Pipettors
Dlab
Micropipette Plus, Single, Fixed 100uL
Mfr # 21R836
Zoro # G4694575
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Range 100micron L
- Material polycarbonate
- Accuracy 0.5%
- Color Light Gray/Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Micropipette Plus |
Channel | 1 |
Range | 100micron L |
Material | polycarbonate |
Accuracy | 0.5% |
Color | Light Gray/Purple |
Shop By | Closeouts |
Description
Micropipette Plus, 1 Channel, Polycarbonate, Light Gray/Purple, Accuracy 0.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Connector, PP, White, PK100 (227235)
- UNITED SCIENTIFIC Neon Spectrum Tube (SPTNE01)
- LAMOTTE Turbidity Standard (1441)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK400 (135238)
- Dlab Pipettes & Pipettors