Shop All Pipettors
Dlab
Micropipette Plus, Single, 50-200uL
Mfr # 21R827
Zoro # G4649714
$49.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Color Light Gray/Purple
- Range 50-200micron L
- Material polycarbonate
- Accuracy 200M micron 0.60%, 50M micron 1.00%, 100M micron 0.80%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Micropipette Plus |
Channel | 1 |
Color | Light Gray/Purple |
Range | 50-200micron L |
Material | polycarbonate |
Accuracy | 200M micron 0.60%, 50M micron 1.00%, 100M micron 0.80% |
Shop By | Closeouts |
Description
Micropipette Plus, 1 Channel, Polycarbonate, Light Gray/Purple, Accuracy 200M micron 0.60 Percent, 50M micron 1.00 Percent, 100M micron 0.80 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Wide Mouth Bottle, Non-sterile, 500mL (229797)
- ZORO SELECT Beaker Tongs, SS, 9-1/2" L (787-112)
- AMSCOPE 60X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL60X-INF-V300)
- GRAYMILLS Ultrasonic Parts Washer, 13" Overall L (BTV-065B)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1770)
- Dlab Pipettes & Pipettors