Shop All Pipettors
Dlab
Micropipette Plus, Single, 5-50uL
Mfr # 61TA81
Zoro # G804267651
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5-50ul
- Capacity 5-50ul
- Channel 1
- Sterile/Non-Sterile Non-Sterile
- Accuracy 0.6%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5-50ul |
Details
Item | Pipetters |
Capacity | 5-50ul |
Channel | 1 |
Sterile/Non-Sterile | Non-Sterile |
Accuracy | 0.6% |
Color | White/light Blue |
Includes | Inclues Pipette and Accessories |
Graduation Range | 5-50ul |
Material | Polycarbonate |
Graduation Subdivisions | 0.5 ul |
Resolution | 0.5ul |
Description
Pipetters, Size 5-50ul, 1 Channel, Graduation Range 5-50ul, Polycarbonate, White/light Blue, Resolution 0.5ul, Accuracy 0.6 Percent, Non-Sterile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Particle Counter, Size 0.3 to 5.0 uM (9303-01)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 125mm, PK100 (1827-125)
- GLOBE SCIENTIFIC Plug Cap, Multi-Fit, White, PK1000 (5529W)
- GARICKRPORATION 40LB Top Soil (33441)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- DLAB Micropipette Plus, Single, 50-200uL (21R827)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- Dlab Pipettes & Pipettors