Shop All Pipettors
Dlab
Micropipette Plus, Single, 5-50micron
Mfr # 21R824
Zoro # G4678387
product price: $49.09
/ea
$49.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Channel 1
- Range 5-50micron L
- Color Light Gray/Purple
- Material polycarbonate
- Accuracy 50M micron 0.60%, 5M micron 2.00%, 25M micron 0.90%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Micropipette Plus |
Channel | 1 |
Range | 5-50micron L |
Color | Light Gray/Purple |
Material | polycarbonate |
Accuracy | 50M micron 0.60%, 5M micron 2.00%, 25M micron 0.90% |
Shop By | Closeouts |
Description
Micropipette Plus, 1 Channel, Polycarbonate, Light Gray/Purple, Accuracy 50M micron 0.60 Percent, 5M micron 2.00 Percent, 25M micron 0.90 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Power Adapter, Use On Meter Accessories (R3525-ADP)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 42 oz. (1,242 ml) - Box of 250 (B01450)
- SP SCIENCEWARE Microscope Slide Box (H44577-0000)
- POLYSCIENCE Algaecide (004-300040)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette Plus, Single, 5-50uL (61TA81)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137038)
- Dlab Pipettes & Pipettors