Shop All Pipettors
Dlab
Micropipette Plus, Single, 20-200uL
Mfr # 21R826
Zoro # G4690935
product price: $49.09
/ea
$49.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Accuracy 200M micron 0.60%, 20M micron 3.00%, 100M micron 0.80%
- Range 20-200micron L
- Material polycarbonate
- Color Light Gray/Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Micropipette Plus |
Channel | 1 |
Accuracy | 200M micron 0.60%, 20M micron 3.00%, 100M micron 0.80% |
Range | 20-200micron L |
Material | polycarbonate |
Color | Light Gray/Purple |
Shop By | Closeouts |
Description
Micropipette Plus, 1 Channel, Polycarbonate, Light Gray/Purple, Accuracy 200M micron 0.60 Percent, 20M micron 3.00 Percent, 100M micron 0.80 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK960 (151156R-96)
- LABEXACT Filter Paper, CFP2 8um, 5.5cm, PK100 (LECFP2-055)
- UNITED SCIENTIFIC Mini Pipette, 50 ul (PMP050)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 34L Cylinder Cap. (18106591)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- DLAB Micropipette Plus, Single, 50-200uL (21R827)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 140mm L, PK100 (138002-100)
- Dlab Pipettors