Shop All Pipettors
Dlab
Micropipette Plus, 8, Chan 5-10Micron
Mfr # 21R843
Zoro # G4699895
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 8
- Range 0.5-10micron L
- Accuracy 10 1.50 %,5 2.50 %,1 4.00 %
- Color Light Gray/Purple
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Micropipette Plus |
Channel | 8 |
Range | 0.5-10micron L |
Accuracy | 10 1.50 %,5 2.50 %,1 4.00 % |
Color | Light Gray/Purple |
Material | polycarbonate |
Shop By | Closeouts |
Description
Micropipette Plus, 8 Channel, Polycarbonate, Light Gray/Purple, Accuracy 10 1.50 Percent,5 2.50 Percent,1 4.00 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- GLOBE SCIENTIFIC Culture Tube Cap, 18mm Tubes, Green, PK1000 (118154G)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST9-S)
- RPI EDTA, Disodium Salt, 2.5 KG (E57020-2500.0)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette Plus, Single, 50-200uL (21R827)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- WHEATON Micropipet, Plastic, 1-10mL (W810318)
- Dlab Pipettes & Pipettors