Shop All Pipettors
Dlab
Micropipette Plus, 8, Chan 0.5-10uL
Mfr # 61TA99
Zoro # G704267652
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5-10ul
- Capacity 0.5-10ul
- Channel 8
- Sterile/Non-Sterile Non-Sterile
- Color White/light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 0.5-10ul |
Details
Item | Pipetters |
Capacity | 0.5-10ul |
Channel | 8 |
Sterile/Non-Sterile | Non-Sterile |
Color | White/light Blue |
Resolution | 0.1ul |
Accuracy | 1.5% |
Includes | Inclues Pipette and Accessories |
Graduation Subdivisions | 0.1 ul |
Graduation Range | 0.5-10ul |
Material | Polycarbonate |
Description
Pipetters, Size 0.5-10ul, 8 Channel, Graduation Range 0.5-10ul, Polycarbonate, White/light Blue, Resolution 0.1ul, Accuracy 1.5 Percent, Non-Sterile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Watch Glasses 125Mm, PK 10 (WGB170-125)
- AK Squeeze Bottle Holder, 3.25x4x4.25In (50016)
- MENDA Dispensing Bottle, 8 oz., One Touch (35312)
- SAFE-TEC Safetec Sanizide Plus Germicidal Solutio (34805)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- DLAB Micropipette Plus, Single, 5-50uL (61TA81)
- DLAB Micropipette, Single, Fixed, 5uL (21R803)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- DLAB Micropipette Plus, Single, 50-200uL (21R827)
- Dlab Pipettors