Shop All Pipettors
Dlab
Micropipette Pls, 12, Chan 0.5-10Micron
Mfr # 21R846
Zoro # G4671992
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 12
- Color Light Gray/Purple
- Accuracy 10 1.50 %,5 2.50 %,1 4.00 %
- Range 0.5-10micron L
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Micropipette Plus |
Channel | 12 |
Color | Light Gray/Purple |
Accuracy | 10 1.50 %,5 2.50 %,1 4.00 % |
Range | 0.5-10micron L |
Material | polycarbonate |
Shop By | Closeouts |
Description
Micropipette Plus, 12 Channel, Polycarbonate, Light Gray/Purple, Accuracy 10 1.50 Percent,5 2.50 Percent,1 4.00 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-5ppm, PK50 (480002)
- CAFRAMO Anchor Paddle (U022)
- SP SCIENCEWARE Bottle, Dispensing, 500mL, PK12 (F11637-0016)
- AFS Fixation Forcep 5 1/2" St 2 hole (640400)
- DLAB Pipette, Single, Adjustable, 5-50Mu (21R766)
- DLAB Micropipette Plus, Single, 50-200uL (21R827)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- GLOBE SCIENTIFIC Transfer Pipette, 5.8mL, 147mm L, PK500 (134050)
- Dlab Pipettors