Shop All Stirrers
Dlab
Hotplate Magnetic Stirrer
Mfr # 22LC59
Zoro # G5261654
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Shape Rectangle
- Plate Length 17 in
- Plate Width 7 in
- Plate Material Stainless Steel
- Temp. Range (C) 5 Degrees to 40 Degrees
Product Information
Dimensions
Plate Length | 17 in |
Plate Width | 7 in |
Overall Length | 24.5 in |
Overall Width | 7 in |
Overall Height | 2.5 in |
Details
Description
Hot Plate Stirrer, Temp. Range (C) 5 Degrees to 40 Degrees , Temp. Range (F) 41 Degrees to 104 Degrees , Plate Length 17 in, Plate Width 7 in, Plate Shape Rectangle, Plate Material Stainless Steel, Load Capacity - English 13.5 oz, Load Capacity - Metric 400 mL, Overall Height 2.5 in, Overall Length 24.5 in, Overall Width 7 in, Number of Stirring Positions 10, Variable Speed Yes, Speed 0 to 1100 rpm, Auto Shutoff Yes, Includes Timer No, Voltage 100/120, 4.9 A Amps, 490 W Watts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, CYLINDRICAL, 4mL, #7 GL THREAD. (P160710)
- ZORO SELECT Rolled Beaker, 4-1/4 qt., Stainless Steel (78740)
- INDUSTRIAL TEST SYSTEMS Test Strip, Hydrogen Sulfide, 0-80ppm, PK50 (481068)
- WHEATON Plastic Bottle, 8 oz, PK72 (209674)
- COLE PARMER Magnetic Stirrer, Digital, Polyester, 1/2"H (84003-71)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- JMS 12In 1/4In Rtd (3ESBK12DSXZZYZM1)
- VWR 7X7 Cer 984Vw7Csteus 0-1600Rpm 230V-Ac Hotplate Stirrer (97042-682)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, 10"Lx10"W Plate (H3710-HS)
- Dlab Lab Mixing & Blending